Product details
- Hex Head Plug Fitting Description
- 1 1/4 in Male Port Size
- 1.2 in Length
- 1.88 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
Specifications
Application | Pressure Hydraulic Systems |
Material | Carbon Steel |
D1 | 1.093 in |
Series | 7237 |
Thread Size | 1.25 |
End Types | O-Ring Boss |
SAE Reference No. | 090109A |
Hex Size 1 | 2.75 in |
Overall Length | 1.2 in |
Male Port Size | 1 1/4 in |
Finish | Dura-Kote |
Fitting Angle | Straight |
Height | 1.880 in |
End Type 1 | Line/Hose/Tube |
No. of Ends | 1 |
Fitting Description | Hex Head Plug |
Hex Size | 1 7/8 in |
Port Size | 1 1/4 in |
Length | 1.200 in |
End Size | 1 1/4 O-Ring Boss(m) |
Fitting Type | Plug |
Weight | 0.65 LB |
EAN or UPC | 725975051429 |