Product details
- Hex Head Plug Fitting Description
- 5/16 in Male Port Size
- 0.67 in Length
- 0.63 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
Specifications
Fitting Type | Plug |
D1 | 0.234 in |
Fitting Description | Hex Head Plug |
Male Port Size | 5/16 in |
Length | 0.670 in |
Height | 0.630 in |
No. of Ends | 1 |
End Size | 5/16 O-Ring Boss(m) |
Fitting Angle | Straight |
Overall Length | 0.67 in |
Material | Carbon Steel |
Series | 7237 |
Port Size | 5/16 in |
Application | Pressure Hydraulic Systems |
End Type 1 | SAE |
Finish | Dura-Kote |
SAE Reference No. | 090109A |
Hex Size 1 | 0.375 in |
Hex Size | 5/8 in |
End Types | O-Ring Boss |
Weight | 0.04 LB |
EAN or UPC | 725975051351 |