Product details
- Hex Socket Plug Fitting Description
- 7/8 in Male Port Size
- 0.77 in Length
- 1.38 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
Specifications
No. of Ends | 1 |
Hex Size 1 | 0.563 in |
Application | Pressure Hydraulic Systems |
SAE Reference No. | 090109B |
Series | 7238 |
Material | Carbon Steel |
Hex Size | 9/16 in |
End Gender 1 | Male |
Fitting Type | Plug |
End Types | O-Ring Boss |
Male Port Size | 7/8 in |
Length | 0.770 in |
Overall Length | 0.77 in |
End Type 1 | SAE |
Port Size | 7/8 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Height | 1.380 in |
Fitting Description | Hex Socket Plug |
End Size | 7/8 O-Ring Boss(m) |
Thread Size | 1 3/16-12 |
Weight | 0.39 LB |
EAN or UPC | 725975051535 |