Product details
- Hex Socket Plug Fitting Description
- 1 1/4 in Male Port Size
- 0.78 in Length
- 1.88 in Height
applications
- Pressure hydraulic systems
features
- Zinc-plated
Specifications
Fitting Description | Hex Socket Plug |
Material | Carbon Steel |
End Type 1 | Line/Hose/Tube |
Port Size | 1 1/4 in |
Male Port Size | 1 1/4 in |
Fitting Angle | Straight |
SAE Reference No. | 090109B |
Length | 0.780 in |
Height | 1.880 in |
Series | 7238 |
Fitting Type | Plug |
End Types | O-Ring Boss |
End Size | 1 1/4 O-Ring Boss(m) |
Overall Length | 0.78 in |
Hex Size 1 | 0.188 in |
Application | Pressure Hydraulic Systems |
Hex Size | 3/4 in |
Thread Size | 1.25 |
No. of Ends | 1 |
Finish | Dura-Kote |
Weight | 0.38 LB |
EAN or UPC | 725975051559 |