Product details
- Straight Thread O-Ring for 7/8" O.D. Tubing
compliances
- 0
Specifications
End Types | O-Ring Boss |
Tube O.D. | 7/8 in |
Temperature Range [Max] | 250 °F |
W | 0.116 in |
Port Size | 7/8 |
I.D. | 1.048 in |
Temperature Range [Min] | -40 °F |
Material | 90 Durometer Buna-N Nitrile Rubber |
Application | Hydraulic, Instrumentation & Chemical Processing Systems Highly Recommended for High Pressure Applications |
Fitting Description | Straight Thread O-Ring |
End Size | 7/8 O-Ring Boss |
Weight | 0.002 LB |
EAN or UPC | 725975053935 |