Product details
- Straight Thread O-Ring for 3/8" O.D. Tubing
compliances
- 0
Specifications
W | 0.078 in |
Material | 90 Durometer Buna-N Nitrile Rubber |
Temperature Range [Max] | 250 °F |
Fitting Description | Straight Thread O-Ring |
Application | Hydraulic, Instrumentation & Chemical Processing Systems Highly Recommended for High Pressure Applications |
End Types | O-Ring Boss |
Tube O.D. | 3/8 in |
I.D. | 0.468 in |
Temperature Range [Min] | -40 °F |
Port Size | 3/8 |
End Size | 3/8 O-Ring Boss |
Weight | 0.03 LB |
EAN or UPC | 725975053881 |