Weatherhead by Danfoss
9100X20X20
SUPERSEDED TO EFC_2018-20-20S, MTRL - 115528150
Item #101773250
each
Product details
- Male Connector Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 1/4-11 1/2 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
I.D. | 1.078 in |
Fitting Type | Adapter |
Overall Length | 2.73 in |
Hex Size 1 | 2 in |
End Gender 2 | Female |
End Type 1 | JIC 37° |
Material | Carbon Steel |
Fitting Description | Male Connector |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Gender 1 | Male |
Tube O.D. | 1 1/4 in |
Thread Size | 1 5/8-12 |
Fitting Angle | Straight, Swivel |
Hex Size | 2 in |
End Types | JIC 37° & NPT |
End Type 2 | NPTF |
Male Pipe Size | 1 1/4 in |
End Size | 1 1/4 NPT(m), 1 1/4 JIC(f) |
Hex Size 2 | 1.5 in |
D1 | 1.25 in |
Series | 9100 |
End Types 2 | JIC 37°, NPT |
Length | 2.730 in |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Weight | 1.109 LB |
EAN or UPC | 725975055625 |