Product details
- Male Connector Fitting Description
- 3/8 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/8-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Angle | Straight, Swivel |
Series | 9100 |
End Type 1 | JIC 37° |
Hex Size | 7/8 in |
Tube O.D. | 1/2 in |
End Types | JIC 37° & NPT |
End Gender 2 | Female |
End Type 2 | NPTF |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
I.D. | 0.391 in |
End Types 2 | JIC 37°, NPT |
End Size | 3/8 NPT(m), 1/2 JIC(f) |
Material | Carbon Steel |
Fitting Type | Adapter |
End Gender 1 | Male |
Thread Size | 3/4-16 |
Male Pipe Size | 3/8 in |
Overall Length | 1.87 in |
D1 | 0.406 in |
Length | 1.870 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | Male Connector |
Hex Size 2 | 0.875 in |
No. of Ends | 2 |
Hex Size 1 | 0.875 in |
Weight | 0.172 LB |
EAN or UPC | 725975055540 |