Weatherhead by Danfoss
9205X12X12
SUPERSEDED TO EFC_2045-12-12S, MTRL - 115529352
Item #101771817
each
Product details
- Female Pipe Swivel to Male Pipe Fitting Description
- 3/4 in Female Pipe Size
- 3/4 in Male Pipe Size
- 3/4 in Male Pipe Size A1
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
End Size | 3/4 NPSM(f), 3/4 NPT(m) |
Fitting Type | Straight, Swivel |
Fitting Description | Female Pipe Swivel to Male Pipe |
Height | 1 1/4 in |
I.D. | 0.64 in |
End Gender 1 | Male |
Length | 1 3/4 in |
End Gender 2 | Female |
NPSM Swivel Nut | 3/4-14 |
L Dim | 1.75 in |
SAE Reference No. | 140130 |
End Type 2 | NPTF |
Hex Size | 1 1/16 in |
Thread Sealant | No |
Series | 9205 |
Hex Size 1 | 1 1/4 in |
Style | Straight Male |
Male Pipe Size | 3/4 in |
No. of Ends | 2 |
End Type 1 | NPSM |
End Types | NPT - All Ends |
Finish | Dura-Kote |
Thread Size | 3/4-14 |
Application | Pressure Hydraulic Systems |
Material | Carbon Steel |
Female Pipe Size | 3/4 in |
Weight | 0.34 LB |
EAN or UPC | 725975055793 |