Weatherhead by Danfoss
9205X12X16
SUPERSEDED TO EFC_2045-12-16S, MTRL - 115529354
Item #101776993
each
Product details
- Female Pipe Swivel to Male Pipe Fitting Description
- 3/4 in Female Pipe Size
- 1 in Male Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
Finish | Dura-Kote |
Length | 1.984 in |
SAE Reference No. | 140130 |
Thread Sealant | No |
Hex Size | 1 1/2 in |
Fitting Description | Female Pipe Swivel to Male Pipe |
End Gender 2 | Female |
End Type 1 | FPT |
Female Pipe Size | 3/4 in |
End Size | 3/4 NPSM(f), 1 NPT(m) |
Application | Pressure Hydraulic Systems |
Fitting Type | Straight, Swivel |
NPSM Swivel Nut | 3/4-14 |
L Dim | 1.984 in |
Material | Carbon Steel |
End Types | NPT - All Ends |
Height | 1.380 in |
Style | Straight Male |
Thread Size | 3/4-14 |
Hex Size 1 | 1.5 in |
End Gender 1 | Male |
End Type 2 | MPT |
Series | 9205 |
Male Pipe Size | 1 in |
No. of Ends | 2 |
Weight | 0.523 LB |
EAN or UPC | 725975448649 |