Weatherhead by Danfoss
9205X20X20
SUPERSEDED TO EFC_2045-20-20S, MTRL - 115529366
Item #101747248
each
Product details
- Female Pipe Swivel to Male Pipe Fitting Description
- 1 1/4 in Female Pipe Size
- 1 1/4 in Male Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
End Type 2 | MPT |
End Gender 1 | Male |
Male Pipe Size | 1 1/4 in |
Application | Pressure Hydraulic Systems |
NPSM Swivel Nut | 1 1/4-11 1/2 |
End Size | 1 1/4 NPSM(f), 1 1/4 NPT(m) |
Material | Carbon Steel |
Series | 9205 |
Female Pipe Size | 1 1/4 in |
SAE Reference No. | 140130 |
Style | Straight Male |
Thread Sealant | No |
Hex Size | 1 11/16 in |
Finish | Dura-Kote |
End Gender 2 | Female |
Fitting Type | Straight, Swivel |
Height | 1.880 in |
No. of Ends | 2 |
Length | 2.140 in |
L Dim | 2.28 in |
Hex Size 1 | 1 7/8 in |
End Types | NPT - All Ends |
Fitting Description | Female Pipe Swivel to Male Pipe |
Thread Size | 1 1/4-11 1/2 |
End Type 1 | FPT |
Weight | 0.096 LB |
EAN or UPC | 725975055830 |