Product details
- Female Pipe Swivel to Male Pipe Fitting Description
- 1/8 in Female Pipe Size
- 1/4 in Male Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
NPSM Swivel Nut | 1/8-27 |
Series | 9205 |
Thread Sealant | No |
Application | Pressure Hydraulic Systems |
SAE Reference No. | 140130 |
End Size | 1/8 NPSM(f), 1/4 NPT(m) |
End Type 1 | FPT |
No. of Ends | 2 |
Material | Carbon Steel |
Male Pipe Size | 1/4 in |
Fitting Description | Female Pipe Swivel to Male Pipe |
Fitting Type | Straight, Swivel |
Female Pipe Size | 1/8 in |
Hex Size | 11/16 in |
End Types | NPT - All Ends |
Style | Straight Male |
L Dim | 1.187 in |
End Gender 1 | Male |
Hex Size 1 | 0.688 in |
Height | 0.560 in |
Length | 1.187 in |
End Gender 2 | Female |
End Type 2 | MPT |
Finish | Dura-Kote |
Thread Size | 1/8-27 |
Weight | 0.438 LB |
EAN or UPC | 725975448618 |