Product details
- Female Pipe Swivel to Male Pipe Fitting Description
- 1/4 in Female Pipe Size
- 3/8 in Male Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
Fitting Type | Straight, Swivel |
Female Pipe Size | 1/4 in |
Fitting Description | Female Pipe Swivel to Male Pipe |
End Type 2 | MPT |
End Size | 1/4 NPSM(f), 3/8 NPT(m) |
Application | Pressure Hydraulic Systems |
End Type 1 | FPT |
Thread Sealant | No |
Hex Size 1 | 0.688 in |
End Types | NPT - All Ends |
Thread Size | 1/4-18 |
SAE Reference No. | 140130 |
Height | 0.690 in |
NPSM Swivel Nut | 1/4-18 |
End Gender 1 | Male |
Material | Carbon Steel |
Length | 1.200 in |
No. of Ends | 2 |
End Gender 2 | Female |
Series | 9205 |
Finish | Dura-Kote |
Hex Size | 7/8 in |
Male Pipe Size | 3/8 in |
L Dim | 1.312 in |
Style | Straight Male |
Weight | 0.097 LB |
EAN or UPC | 725975055717 |