Weatherhead by Danfoss
9255X20X20
SUPERSEDED TO EFC_2046-20-20S, MTRL - 115529416
Item #101634999
each
Product details
- Female Pipe Swivel to Female Pipe Fitting Description
- 1 1/4 in Female Pipe Size
- 1 1/4 in Female Pipe Size A1
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
No. of Ends | 2 |
Series | 9255 |
Female Pipe Size | 1 1/4 in |
L Dim | 2 in |
NPSM Swivel Nut | 1 1/4-11 1/2 |
Finish | Dura-Kote |
Thread Size | 1 1/4-11 1/2 |
End Type 2 | FPT |
Hex Size 1 | 1 7/8 in |
Length | 2 in |
Hex Size | 1 7/8 in |
End Size | 1 1/4 NPSM(f), 1 1/4 NPT(f) |
Thread Sealant | No |
Female Pipe Size A1 | 1 1/4 in |
End Types | NPT - All Ends |
Height | 1.880 in |
SAE Reference No. | 140131 |
End Gender 1 | Female |
Style | Straight Female |
Application | Pressure Hydraulic Systems |
End Type 1 | NPSM |
End Gender 2 | Female |
Material | Carbon Steel |
Fitting Description | Female Pipe Swivel to Female Pipe |
Fitting Type | Straight, Swivel |
Weight | 0.828 LB |
EAN or UPC | 725975055922 |