Weatherhead by Danfoss
9255X32X32
SUPERSEDED TO EFC_2046-32-32S, MTRL - 115529424
Item #101772835
each
Product details
- Female Pipe Swivel to Female Pipe Fitting Description
- 2 in Female Pipe Size
- 2 in Female Pipe Size A1
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
No. of Ends | 2 |
Finish | Dura-Kote |
End Types | NPT - All Ends |
Height | 2.620 in |
End Type 1 | NPSM |
End Size | 2 NPSM(f), 2 NPT(f) |
SAE Reference No. | 140131 |
Hex Size 1 | 2 5/8 in |
Female Pipe Size | 2 in |
Material | Carbon Steel |
NPSM Swivel Nut | 2-11 1/2 |
Hex Size | 2 5/8 in |
Length | 2.120 in |
End Gender 2 | Female |
Thread Sealant | No |
Series | 9255 |
Female Pipe Size A1 | 2 in |
End Type 2 | FPT |
L Dim | 2.12 in |
Application | Pressure Hydraulic Systems |
Fitting Description | Female Pipe Swivel to Female Pipe |
Fitting Type | Straight, Swivel |
Style | Straight Female |
End Gender 1 | Female |
Thread Size | 2-11 1/2 |
Weight | 1.7 LB |
EAN or UPC | 725975055946 |