Product details
- Female Pipe Swivel to Female Pipe Fitting Description
- 3/8 in Female Pipe Size
- 1/4 in Female Pipe Size A1
- Carbon Steel Material
applications
- Pressure hydraulic systems
features
- Zinc-plated
- Yellow dichromate finish
- Metal-to-metal seat
- 30° cone-NPSM thread
Specifications
Series | 9255 |
Female Pipe Size | 3/8 in |
End Gender 2 | Female |
No. of Ends | 2 |
End Type 1 | NPSM |
Hex Size 1 | 7/8 in |
Height | 0.880 in |
Finish | Dura-Kote |
Fitting Description | Female Pipe Swivel to Female Pipe |
End Types | NPT - All Ends |
Length | 1.312 in |
End Type 2 | FPT |
Fitting Type | Straight, Swivel |
End Gender 1 | Female |
NPSM Swivel Nut | 1/4-18 |
End Size | 1/4 NPSM(f), 3/8 NPSM(f) |
Application | Pressure Hydraulic Systems |
Style | Straight Female |
Material | Carbon Steel |
Hex Size | 7/8 in |
SAE Reference No. | 140131 |
L Dim | 1.312 in |
Thread Sealant | No |
Thread Size | 1/4-18 |
Female Pipe Size A1 | 1/4 in |
Weight | 0.14 LB |
EAN or UPC | 725975448687 |