Weatherhead by Danfoss
9315X14X12
SUPERSEDED TO EFC_2066-12-14S, MTRL - 115529754
Item #101786360
each
Product details
- Female Pipe Swivel to Male Straight Thread O-Ring Fitting Description
- 3/4 in Female Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
Specifications
Thread Sealant | No |
End Size | 3/4 NPSM(f), 7/8 O-Ring Boss(m) |
Application | Pressure Hydraulic Systems |
Material | Carbon Steel |
Finish | Dura-Kote |
Series | 9315 |
End Gender 1 | Male |
Hex Size | 1 3/8 in |
No. of Ends | 2 |
NPSM Swivel Nut | 3/4-14 |
Port Size | 7/8 |
NPDM Swivel Nut | 3/4-14 in |
SAE Reference No. | 140157 |
Height | 1.380 in |
Length | 1.703 in |
Overall Length | 1.703 in |
End Gender 2 | Female |
End Type 2 | NPSM |
Hex Size 1 | 1 3/8 in |
Fitting Type | Straight, Swivel |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Pipe Size | 0.75 in |
End Types | NPT & O-Ring Boss |
Female Pipe Size | 3/4 in |
Thread Size | 1 3/16-12 |
End Type 1 | MPT |
Weight | 0.466 LB |
EAN or UPC | 725975448809 |