Weatherhead by Danfoss
9315X16X16
SUPERSEDED TO EFC_2066-16-16S, MTRL - 115529760
Item #101635001
each
Product details
- Female Pipe Swivel to Male Straight Thread O-Ring Fitting Description
- 1 in Female Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
Specifications
No. of Ends | 2 |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
End Type 1 | MPT |
Thread Sealant | No |
Application | Pressure Hydraulic Systems |
Length | 1.710 in |
End Size | 1 NPSM(f), 1 O-Ring Boss(m) |
End Type 2 | NPSM |
Height | 1 1/2 in |
Hex Size | 1 1/2 in |
End Types | NPT & O-Ring Boss |
Fitting Type | Straight, Swivel |
NPDM Swivel Nut | 1-11 1/2 in |
Series | 9315 |
End Gender 1 | Male |
Thread Size | 1 5/16-12 |
Hex Size 1 | 1.5 in |
Finish | Dura-Kote |
End Gender 2 | Female |
Overall Length | 1.71 in |
SAE Reference No. | 140157 |
Material | Carbon Steel |
NPSM Swivel Nut | 1-11 1/2 |
Pipe Size | 1 in |
Female Pipe Size | 1 in |
Port Size | 1 |
Weight | 0.531 LB |
EAN or UPC | 725975056035 |