Product details
- Female Pipe Swivel to Male Straight Thread O-Ring Fitting Description
- 1/4 in Female Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
Specifications
Port Size | 5/16 |
Hex Size 1 | 5/8 in |
Thread Size | 1/2-20 |
Hex Size | 5/8 in |
No. of Ends | 2 |
End Type 2 | NPSM |
Material | Carbon Steel |
End Gender 1 | Male |
NPSM Swivel Nut | 1/4-18 |
NPDM Swivel Nut | 1/4-18 in |
SAE Reference No. | 140157 |
Height | 0.690 in |
End Size | 1/4 NPSM(f), 5/16 O-Ring Boss(m) |
Pipe Size | 0.25 in |
End Types | NPT & O-Ring Boss |
Application | Pressure Hydraulic Systems |
Finish | Dura-Kote |
Thread Sealant | No |
Length | 1.109 in |
Female Pipe Size | 1/4 in |
Fitting Type | Straight, Swivel |
End Type 1 | MPT |
Series | 9315 |
Overall Length | 1.109 in |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
End Gender 2 | Female |
Weight | 0.08 LB |
EAN or UPC | 725975448731 |