Weatherhead by Danfoss
9315X8X12
SUPERSEDED TO EFC_2066-12-8S, MTRL - 115529758
Item #101776740
each
Product details
- Female Pipe Swivel to Male Straight Thread O-Ring Fitting Description
- 3/4 in Female Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
Specifications
No. of Ends | 2 |
Hex Size | 1 in |
SAE Reference No. | 140157 |
Finish | Dura-Kote |
NPDM Swivel Nut | 3/4-14 in |
End Size | 1/2 O-Ring Boss(m), 3/4 NPSM(f) |
End Gender 1 | Male |
Hex Size 1 | 1 in |
End Type 2 | NPSM |
Female Pipe Size | 3/4 in |
Material | Carbon Steel |
Length | 1.406 in |
Height | 1 1/4 in |
Fitting Type | Straight, Swivel |
End Type 1 | MPT |
Application | Pressure Hydraulic Systems |
Overall Length | 1.406 in |
Series | 9315 |
NPSM Swivel Nut | 3/4-14 |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Thread Sealant | No |
End Gender 2 | Female |
Pipe Size | 0.75 in |
Thread Size | 3/4-16 |
End Types | NPT & O-Ring Boss |
Port Size | 1/2 |
Weight | 0.3 LB |
EAN or UPC | 725975448762 |