Product details
- Female Pipe Swivel to Male Straight Thread O-Ring Fitting Description
- 3/8 in Female Pipe Size
- Carbon Steel Material
applications
- Pressure hydraulic systems
Specifications
SAE Reference No. | 140157 |
NPSM Swivel Nut | 3/8-18 |
Fitting Description | Female Pipe Swivel to Male Straight Thread O-Ring |
Hex Size | 7/8 in |
Thread Sealant | No |
Length | 1.200 in |
NPDM Swivel Nut | 3/8-18 in |
End Type 1 | MPT |
Fitting Type | Straight, Swivel |
No. of Ends | 2 |
End Gender 2 | Female |
Female Pipe Size | 3/8 in |
Material | Carbon Steel |
Overall Length | 1.2 in |
End Types | NPT & O-Ring Boss |
Finish | Dura-Kote |
Height | 0.880 in |
Application | Pressure Hydraulic Systems |
Port Size | 1/2 |
End Size | 3/8 NPSM(f), 1/2 O-Ring Boss(m) |
End Gender 1 | Male |
End Type 2 | NPSM |
Hex Size 1 | 7/8 in |
Series | 9315 |
Pipe Size | 0.375 in |
Thread Size | 3/4-16 |
Weight | 0.144 LB |
EAN or UPC | 725975055991 |