Weatherhead by Danfoss
C3069X20
SUPERSEDED TO EFC_2083-20-20S, MTRL - 115530020
Item #101774702
each
Product details
- Hex Nipple Fitting Description
- 1 1/4 in Male Pipe Size
- 1 1/4 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Overall Length | 2.48 in |
End Type 1 | NPTF |
Plating | Zinc |
End Types | NPT - All Ends |
Hex Size 1 | 1 3/4 in |
Material | Carbon Steel |
Length | 2.480 in |
I.D. | 1 1/4 in |
No. of Ends | 2 |
SAE Reference No. | 140137 |
End Size | 1 1/4 NPT(m) |
Finish | Dura-Kote |
Male Pipe Size A1 | 1 1/4 in |
Fitting Type | Straight, Nipple |
Fitting Description | Hex Nipple |
Hex Size | 1 3/4 in |
Series | C3069 |
Thread Size | 1 1/4-11 1/2 |
Male Pipe Size | 1 1/4 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
End Type 2 | NPTF |
Type | Forged |
Temperature Range [Min] | -65 °F |
Height | 1 3/4 in |
End Gender 2 | Male |
Thread Sealant | No |
Temperature Range [Max] | 400 °F |
Operating Pressure [Max] | 6000 psi |
End Gender 1 | Male |
Weight | 0.656 LB |
EAN or UPC | 725975003312 |