Product details
- Hex Nipple Fitting Description
- 1/4 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Carbon Steel Material
applications
- Brass, bronze and iron pipe
- Grease
- Instrumentation
- Hydraulic systems
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Type | Forged |
End Gender 2 | Male |
End Gender 1 | Male |
Temperature Range [Max] | 400 °F |
Hex Size | 5/8 in |
Thread Size | 1/4-18 |
Thread Sealant | No |
Material | Carbon Steel |
SAE Reference No. | 140137 |
Operating Pressure [Max] | 6000 psi |
Hex Size 1 | 3/4 in |
Fitting Type | Straight, Nipple |
Temperature Range [Min] | -65 °F |
Fitting Description | Hex Nipple |
Height | 0.630 in |
Male Pipe Size A1 | 1/8 in |
I.D. | 0.188 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
End Type 1 | NPTF |
Plating | Zinc |
End Types | NPT - All Ends |
No. of Ends | 2 |
Length | 1.260 in |
Overall Length | 1.26 in |
Male Pipe Size | 1/4 in |
Finish | Dura-Kote |
End Size | 1/8 NPT(m), 1/4 NPT(m) |
End Type 2 | NPTF |
Series | C3069 |
Weight | 0.063 LB |
EAN or UPC | 725975003220 |