Product details
- Hex Head Plug Fitting Description
- 3/4 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Fitting Type | Straight, Plug |
No. of Ends | 1 |
Temperature Range [Min] | -65 °F |
End Types | NPT - All Ends |
Temperature Range [Max] | 400 °F |
Hex Size | 1 1/8 in |
Material | Carbon Steel |
End Gender 1 | Male |
Hex Size 1 | 1 1/8 in |
Type | Forged |
Male Pipe Size | 3/4 in |
Length | 1.080 in |
Fitting Description | Hex Head Plug |
Overall Length | 1.06 in |
Plating | Zinc Clear Trivalent Chromate |
I.D. | 0.69 in |
End Size | 3/4 NPT(m) |
Operating Pressure [Max] | 6000 psi |
Thread Sealant | No |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Height | 1.060 in |
Thread Size | 3/4-14 |
Series | C3159 |
Finish | Dura-Kote |
End Type 1 | NPTF |
Weight | 0.26 LB |
EAN or UPC | 725975003541 |