Product details
- Hex Head Plug Fitting Description
- 1 1/4 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Fitting Description | Hex Head Plug |
Thread Size | 1 1/4-11 1/2 |
Plating | Zinc |
Type | Forged |
End Type 1 | NPTF |
End Size | 1 1/4 NPT(m) |
Height | 1 3/4 in |
End Gender 1 | Male |
End Types | NPT - All Ends |
Material | Carbon Steel |
Series | C3159 |
No. of Ends | 1 |
Hex Size | 1 3/4 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Thread Sealant | No |
Male Pipe Size | 1 1/4 in |
Hex Size 1 | 1 3/4 in |
Length | 1.560 in |
Overall Length | 1.47 in |
Finish | Dura-Kote |
Temperature Range [Max] | 400 °F |
Operating Pressure [Max] | 6000 psi |
Temperature Range [Min] | -65 °F |
Fitting Type | Straight, Plug |
Weight | 0.9 LB |
EAN or UPC | 725975443347 |