Weatherhead by Danfoss
C3209X20X16
SUPERSEDED TO EFC_2040-16-20S, MTRL - 115529210
Item #101786865
each
Product details
- Adapter Fitting Description
- 1 1/4 in Female Pipe Size
- 1 in Male Pipe Size
- 1 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 3,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Temperature Range [Max] | 400 °F |
End Type 2 | NPTF |
End Types | NPT - All Ends |
Finish | Dura-Kote |
Hex Size 1 | 2 in |
Male Pipe Size | 1 in |
Type | Forged |
End Gender 2 | Female |
Hex Size | 2 in |
I.D. | 0.938 in |
No. of Ends | 2 |
Length | 2.460 in |
Plating | Zinc |
Temperature Range [Min] | -65 °F |
Overall Length | 2.46 in |
End Gender 1 | Male |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Fitting Description | Adapter |
Material | Carbon Steel |
Series | C3209 |
SAE Reference No. | 140139 |
Thread Sealant | No |
Female Pipe Size | 1 1/4 in |
Operating Pressure [Max] | 3000 psi |
Height | 2 in |
Thread Size | 1-11 1/2 |
Fitting Type | Straight |
End Size | 1 NPT(m), 1 1/4 NPT(f) |
End Type 1 | NPTF |
Weight | 0.8 LB |
EAN or UPC | 725975443392 |