Weatherhead by Danfoss
C3269X16X16
SUPERSEDED TO EFC_2216-16-16S, MTRL - 115530408
Item #101772190
each
Product details
- Female Pipe Adapter Fitting Description
- 1 in Female Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Series | C3269 |
Type | Forged |
Pipe Size | 1 in |
Plating | Zinc |
Length | 1.880 in |
Fitting Type | Straight |
End Type 1 | NPTF |
Height | 0.630 in |
Hex Size | 1 5/8 in |
Temperature Range [Min] | -65 °F |
Operating Pressure [Max] | 5000 psi |
Male Straight Thread | 1 5/16-12 |
Temperature Range [Max] | 400 °F |
Hex Size 1 | 1 5/8 in |
I.D. | 0.876 in |
Port Size | 1 |
Overall Length | 1.88 in |
End Type 2 | MPT |
Female Pipe Size | 1 in |
Material | Carbon Steel |
Finish | Dura-Kote |
End Gender 2 | Male |
No. of Ends | 2 |
End Gender 1 | Female |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Thread Sealant | No |
Thread Size | 1-11 1/2 |
End Types | NPT & O-Ring Boss |
Fitting Description | Female Pipe Adapter |
End Size | 1 NPT(f), 1 O-Ring Boss(m) |
Weight | 0.516 LB |
EAN or UPC | 725975003930 |