Weatherhead by Danfoss
C3269X20X16
SUPERSEDED TO EFC_2216-16-20S, MTRL - 115530410
Item #101746163
each
Product details
- Female Pipe Adapter Fitting Description
- 1 in Female Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Operating Pressure [Max] | 5000 psi |
I.D. | 1.08 in |
Height | 1.880 in |
Finish | Dura-Kote |
Series | C3269 |
Port Size | 1 1/4 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Pipe Size | 1 in |
Plating | Zinc |
End Type 2 | MPT |
End Size | 1 NPT(f), 1 1/4 O-Ring Boss(m) |
End Gender 1 | Female |
Thread Sealant | No |
Fitting Description | Female Pipe Adapter |
End Type 1 | NPTF |
Hex Size 1 | 1 7/8 in |
Temperature Range [Min] | -65 °F |
No. of Ends | 2 |
Temperature Range [Max] | 400 °F |
Male Straight Thread | 1 5/8-12 |
Overall Length | 1 in |
Fitting Type | Straight |
Length | 1 in |
Thread Size | 1-11 1/2 |
Material | Carbon Steel |
End Types | NPT & O-Ring Boss |
Type | Forged |
End Gender 2 | Male |
Hex Size | 1 7/8 in |
Female Pipe Size | 1 in |
Weight | 0.344 LB |
EAN or UPC | 725975003947 |