Product details
- Female Pipe Adapter Fitting Description
- 1/4 in Female Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Type | Forged |
Finish | Dura-Kote |
Material | Carbon Steel |
Fitting Description | Female Pipe Adapter |
Plating | Zinc |
No. of Ends | 2 |
Thread Sealant | No |
Overall Length | 1.09 in |
I.D. | 0.297 in |
Hex Size | 0.75 in |
Temperature Range [Max] | 400 °F |
Height | 3/4 in |
End Type 1 | FPT |
End Gender 2 | Male |
Fitting Type | Straight |
Pipe Size | 0.25 in |
Female Pipe Size | 1/4 in |
End Type 2 | MPT |
End Gender 1 | Female |
Hex Size 1 | 3/4 in |
End Types | NPT & O-Ring Boss |
Length | 1.090 in |
Temperature Range [Min] | -65 °F |
Operating Pressure [Max] | 5000 psi |
Port Size | 3/8 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Thread Size | 1/4-18 |
Male Straight Thread | 9/16-18 |
Series | C3269 |
End Size | 1/4 NPT(f), 3/8 O-Ring Boss(m) |
Weight | 0.078 LB |
EAN or UPC | 725975003787 |