Product details
- Coupling Fitting Description
- 1 1/2 in Female Pipe Size
- 1 1/2 in Female Pipe Size A1
- Carbon Steel Material
applications
- Brass, bronze and iron pipe
- Grease
- Instrumentation
- Hydraulic systems
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Finish | Dura-Kote |
Plating | Zinc |
Thread Sealant | No |
Temperature Range [Max] | 400 °F |
End Gender 2 | Female |
End Types | NPT - All Ends |
Fitting Type | Straight |
End Gender 1 | Female |
End Type 2 | NPTF |
Hex Size | 2 3/8 in |
Height | 2.380 in |
Length | 1.930 in |
Fitting Description | Coupling |
Thread Size | 1 1/2-11 1/2 |
Series | C3309 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
End Size | 1 1/2 NPT(f) |
Female Pipe Size A1 | 1 1/2 in |
Type | Forged |
Overall Length | 1.94 in |
Material | Carbon Steel |
Operating Pressure [Max] | 5000 psi |
D1 | 1.703 in |
Female Pipe Size | 1 1/2 in |
SAE Reference No. | 140138 |
Hex Size 1 | 2 3/8 in |
Temperature Range [Min] | -65 °F |
End Type 1 | NPTF |
I.D. | 0.437 in |
No. of Ends | 2 |
Weight | 1.06 LB |
EAN or UPC | 725975443637 |