Weatherhead by Danfoss
C3359X16
SUPERSEDED TO EFC_2088-16-16S, MTRL - 115530138
Item #101773236
each
Product details
- 45° Street Elbow Fitting Description
- 1 in Female Pipe Size
- 1 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
SAE Reference No. | 140339 |
End Gender 2 | Male |
No. of Ends | 2 |
Thread Size | 1-11 1/2 |
N1 | 1.12 in |
End Size | 1 NPT(f), 1 NPT(m) |
Across Wrench Flats | 1 5/8 in |
Operating Pressure [Max] | 6000 psi |
Type | Forged |
End Gender 1 | Female |
D1 | 0.938 in |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Height | 1.120 in |
Finish | Dura-Kote |
N | 1.72 in |
Series | C3359 |
Hex Size 1 | 7/8 in |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 400 °F |
Length | 1.720 in |
Fitting Type | Elbow, 45° |
End Type 2 | NPTF |
Male Pipe Size | 1 in |
Fitting Description | 45° Street Elbow |
Material | Carbon Steel |
Pipe Size | 1 in |
I.D. | 0.687 in |
End Types | NPT - All Ends |
Plating | Zinc |
Female Pipe Size | 1 in |
End Type 1 | NPTF |
Thread Sealant | No |
Weight | 0.813 LB |
EAN or UPC | 725975004074 |