Weatherhead by Danfoss
C3409X12
SUPERSEDED TO EFC_2089-12-12S, MTRL - 115530148
Item #101746153
each
Product details
- 90° Street Elbow Fitting Description
- 3/4 in Female Pipe Size
- 3/4 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Compact size
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Zinc-plated
- Dry seal pipe threads
compliances
- 0
Specifications
Temperature Range [Min] | -65 °F |
N | 1.59 in |
End Size | 3/4 NPT(f), 3/4 NPT(m) |
Finish | Dura-Kote |
D1 | 0.719 in |
End Gender 1 | Female |
N1 | 1.36 in |
Female Pipe Size | 3/4 in |
End Types | NPT - All Ends |
Material | Carbon Steel |
Height | 1.360 in |
Length | 1.590 in |
Across Wrench Flats | 1 5/16 in |
Type | Forged |
Plating | Zinc |
Thread Size | 3/4-14 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Male Pipe Size | 3/4 in |
No. of Ends | 2 |
Series | C3409 |
End Type 1 | NPTF |
Hex Size 1 | 1.313 in |
Fitting Description | 90° Street Elbow |
I.D. | 1 1/8 in |
Temperature Range [Max] | 400 °F |
SAE Reference No. | 140239 |
Thread Sealant | No |
Fitting Type | Elbow, 90° Street |
End Gender 2 | Male |
Operating Pressure [Max] | 5000 psi |
End Type 2 | NPTF |
Weight | 0.609 LB |
EAN or UPC | 725975004159 |