Product details
- 90° Street Elbow Fitting Description
- 1/4 in Female Pipe Size
- 1/4 in Male Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Type | Forged |
Fitting Type | Elbow, 90° Street |
Thread Sealant | No |
Across Wrench Flats | 3/4 in |
Material | Carbon Steel |
Fitting Description | 90° Street Elbow |
Height | 0.880 in |
End Gender 1 | Female |
Application | Grease, Instrumentation & Most Hydraulic Systems |
D1 | 0.281 in |
Female Pipe Size | 1/4 in |
Temperature Range [Max] | 400 °F |
Series | C3409 |
No. of Ends | 2 |
Operating Pressure [Max] | 5000 psi |
N | 1.09 in |
N1 | 0.88 in |
SAE Reference No. | 140239 |
Finish | Dura-Kote |
Length | 1.090 in |
Male Pipe Size | 1/4 in |
Plating | Zinc |
Temperature Range [Min] | -65 °F |
End Type 2 | NPTF |
Hex Size 1 | 3/4 in |
I.D. | 0.562 in |
Thread Size | 1/4-18 |
End Size | 1/4 NPT(f), 1/4 NPT(m) |
End Gender 2 | Male |
End Types | NPT - All Ends |
End Type 1 | NPTF |
Weight | 0.172 LB |
EAN or UPC | 725975004128 |