Weatherhead by Danfoss
C3469X16
SUPERSEDED TO EFC_206804-16-16S, MTRL - 115529832
Item #101746448
each
Product details
- 90° Male Straight Thread O-Ring Fitting Description
- 1 in Female Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 3,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Finish | Dura-Kote |
Port Size | 1 |
Across Wrench Flats | 1 5/8 in |
Female Pipe Size | 1 in |
End Gender 1 | Female |
Length | 4.630 in |
Fitting Description | 90° Male Straight Thread O-Ring |
Thread Sealant | No |
Height | 1 in |
N | 1 in |
End Type 1 | FPT |
Male Straight Thread | 1 5/16-12 |
Series | C3469 |
Thread Size | 1-11 1/2 |
End Types | NPT & O-Ring Boss |
Material | Carbon Steel |
End Type 2 | MPT |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Fitting Type | Elbow, 90° |
No. of Ends | 2 |
N1 | 4.63 in |
End Size | 1 NPT(f), 1 O-Ring Boss(m) |
D1 | 0.876 in |
End Gender 2 | Male |
Hex Size 1 | 1.313 in |
I.D. | 0.687 in |
Weight | 2.281 LB |
EAN or UPC | 725975004289 |