Weatherhead by Danfoss
C3529X16
SUPERSEDED TO EFC_2085-16-16S, MTRL - 115530086
Item #101750532
each
Product details
- 90° Male Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Male Pipe Size A1
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 6,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
M1 | 1.97 in |
Male Pipe Size A1 | 1 in |
Across Wrench Flats | 1 3/8 in |
D1 | 0.938 in |
End Gender 1 | Male |
No. of Ends | 2 |
End Gender 2 | Male |
Application | Grease, Instrumentation & Most Hydraulic Systems |
Fitting Description | 90° Male Elbow |
Plating | Zinc |
End Size | 1 NPT(m) |
Finish | Dura-Kote |
Temperature Range [Max] | 400 °F |
I.D. | 0.281 in |
Hex Size 1 | 1 3/4 in |
End Type 2 | NPTF |
End Types | NPT - All Ends |
Length | 1.970 in |
SAE Reference No. | 140237 |
Operating Pressure [Max] | 6000 psi |
Series | C3529 |
Male Pipe Size | 1 in |
M | 1.97 in |
Fitting Type | Elbow, 90° |
Thread Size | 1-11 1/2 |
Material | Carbon Steel |
Height | 1.970 in |
End Type 1 | NPTF |
Type | Forged |
Thread Sealant | No |
Temperature Range [Min] | -65 °F |
Weight | 0.104 LB |