Weatherhead by Danfoss
C3559X12
SUPERSEDED TO EFC_2086-12-12S, MTRL - 115530100
Item #101770786
each
Product details
- 90° Elbow Fitting Description
- 3/4 in Female Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 4,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Across Wrench Flats | 1 5/16 in |
SAE Reference No. | 140338 |
Finish | Dura-Kote |
Operating Pressure [Max] | 4000 psi |
No. of Ends | 2 |
End Gender 1 | Female |
I.D. | 0.906 in |
Fitting Type | Elbow, 45° |
Thread Sealant | No |
Plating | Zinc |
Type | Forged |
Fitting Description | 90° Elbow |
End Gender 2 | Female |
Hex Size 1 | 3/4 in |
Material | Carbon Steel |
Temperature Range [Max] | 400 °F |
Temperature Range [Min] | -65 °F |
Height | 1 in |
End Type 2 | NPTF |
Thread Size | 3/4-14 |
End Type 1 | NPTF |
Series | C3559 |
Application | Grease, Instrumentation & Most Hydraulic Systems |
End Size | 3/4 NPT(f) |
End Types | NPT - All Ends |
Length | 1 in |
N | 1 in |
Female Pipe Size | 3/4 in |
Weight | 0.484 LB |
EAN or UPC | 725975004470 |