Product details
- 90° Elbow Fitting Description
- 1/4 in Female Pipe Size
- Carbon Steel Material
Specifications
Female Pipe Size | 1/4 in |
No. of Ends | 2 |
Fitting Type | Elbow, 45° |
Thread Sealant | No |
Thread Size | 1/4-18 |
End Gender 2 | Female |
Fitting Description | 90° Elbow |
Hex Size 1 | 0.938 in |
Height | 0.690 in |
End Type 1 | NPTF |
Series | C3559 |
End Type 2 | NPTF |
Length | 0.690 in |
Material | Carbon Steel |
End Gender 1 | Female |
Across Wrench Flats | 1/4 in |
Finish | Dura-Kote |
I.D. | 0.844 in |
Weight | 0.11 LB |