Weatherhead by Danfoss
C3709X16
SUPERSEDED TO EFC_2090-16-16S, MTRL - 115530194
Item #101750754
each
Product details
- Tee Fitting Description
- 1 in Female Pipe Size
- Carbon Steel Material
applications
- Grease
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Operating pressure up to 5,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 400 °F (-53 °C to 204 °C)
- Dry seal pipe threads
- Zinc-plated
- Compact size
compliances
- 0
Specifications
Type | Forged |
End Types | NPT - All Ends |
Fitting Description | Tee |
SAE Reference No. | 140438 |
End Gender 2 | Female |
Hex Size 1 | 1 5/8 in |
Thread Sealant | No |
Temperature Range [Max] | 400 °F |
Female Pipe Size | 1 in |
Temperature Range [Min] | -65 °F |
I.D. | 1 1/8 in |
Height | 1.360 in |
Finish | Dura-Kote |
Operating Pressure [Max] | 5000 psi |
Across Wrench Flats | 1 5/8 in |
Plating | Danfoss Dura-Kote™ Plating |
End Type 1 | NPTF |
End Gender 3 | Female |
Application | Grease, Instrumentation & Most Hydraulic Systems |
N | 1.62 in |
Thread Size | 1-11 1/2 |
End Size | 1 NPT(f) |
End Type 2 | NPTF |
Thread Size 3 | 1-11 1/2 |
Series | C3709 |
Fitting Type | Tee |
No. of Ends | 3 |
End Gender 1 | Female |
End Type 3 | NPTF |
Length | 3.240 in |
Material | Carbon Steel |
Weight | 1.219 LB |
EAN or UPC | 725975004609 |