Weatherhead by Danfoss
C5015X10X4
SUPERSEDED TO EFC_2215-10-4S, MTRL - 115530350
Item #101677539
each
Product details
- Reducer Fitting Description
- 5/8 in Male Pipe Size
- 5/8 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
No. of Ends | 2 |
Hex Size 1 | 1 in |
End Gender 2 | Female |
I.D. | 0.172 in |
Finish | Zinc Clear Trivalent Chromate |
Type | Forged |
Male Pipe Size | 5/8 in |
Plating | Zinc |
Material | Carbon Steel |
SAE Reference No. | 070123 |
Tube O.D. 2 | 1/4 in |
End Types 2 | JIC 37°, NPT |
Thread Size | 7/16-20 |
Length | 1.470 in |
Fitting Description | Reducer |
End Type 2 | JIC 37° |
End Types | JIC 37° & NPT |
Fitting Angle | Straight |
Tube O.D. | 5/8 in |
Hex Size | 1 in |
End Gender 1 | Male |
Temperature Range [Max] | 400 °F |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Min] | -65 °F |
End Type 1 | JIC 37° |
Tube O.D. 1 | 5/8 in |
Fitting Type | Adapter |
End Size | 1/4 JIC(m), 5/8 JIC(f) |
Overall Length | 1.47 in |
Weight | 0.063 LB |
EAN or UPC | 725975004777 |