Product details
- Reducer w/ 7/8" Female 37° JIC x 5/8" Male 37° JIC
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Type | Adapter |
Material | Carbon Steel |
End Size | 5/8 JIC(m), 7/8 JIC(f) |
Hex Size | 1 3/8 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Overall Length | 1.73 in |
Fitting Description | Reducer |
No. of Ends | 2 |
Fitting Angle | Straight |
I.D. | 0.484 in |
SAE Reference No. | 070123 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Tube O.D. 2 | 5/8 in |
Temperature Range [Max] | 400 °F |
Plating | Zinc |
Tube O.D. 1 | 7/8 in |
Temperature Range [Min] | -65 °F |
Weight | 0.295 LB |
EAN or UPC | 725975443675 |