Weatherhead by Danfoss
C5015X20X12
SUPERSEDED TO EFC_FF1066-2012S, MTRL - 115532400
Item #101747613
each
Product details
- Reducer Fitting Description
- 1 1/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 1.5 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Size | 3/4 JIC(m), 1 1/4 JIC(f) |
Overall Length | 1.5 in |
Temperature Range [Max] | 400 °F |
Fitting Description | Reducer |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.609 in |
End Type 2 | JIC 37° |
No. of Ends | 2 |
Tube O.D. 2 | 3/4 in |
Fitting Angle | Straight |
Material | Carbon Steel |
End Gender 1 | Male |
Hex Size 1 | 2.875 in |
Fitting Type | Adapter |
End Gender 2 | Female |
Thread Size | 1 1/16-12 |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070123 |
Tube O.D. | 1 1/4 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Type | Forged |
Plating | Zinc |
End Type 1 | JIC 37° |
Temperature Range [Min] | -65 °F |
Tube O.D. 1 | 1 1/4 in |
End Types | JIC 37° & NPT |
Length | 1 1/2 in |
Weight | 0.266 LB |
EAN or UPC | 725975004852 |