Weatherhead by Danfoss
C5015X24X20
SUPERSEDED TO EFC_2215-24-20S, MTRL - 115530372
Item #101787930
each
Product details
- Reducer Fitting Description
- 1 1/2 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 7/8-12 Thread Size 2
- 2.15 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Thread Size | 1 5/8-12 |
Finish | Zinc Clear Trivalent Chromate |
Hex Size | 2 1/4 in |
Tube O.D. | 1 1/2 in |
End Size | 1 1/4 JIC(m), 1 1/2 JIC(f) |
Tube O.D. 1 | 1 1/2 in |
SAE Reference No. | 070123 |
Temperature Range [Min] | -65 °F |
End Type 2 | JIC 37° |
Tube O.D. 2 | 1 1/4 in |
I.D. | 1.078 in |
End Types | JIC 37° & NPT |
Fitting Type | Adapter |
End Type 1 | JIC 37° |
Fitting Description | Reducer |
Type | Forged |
No. of Ends | 2 |
Length | 2.150 in |
Material | Carbon Steel |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Gender 1 | Male |
End Gender 2 | Female |
Temperature Range [Max] | 400 °F |
End Types 2 | JIC 37°, NPT |
Overall Length | 2.15 in |
Fitting Angle | Straight |
Hex Size 1 | 2.25 in |
Plating | Zinc |
Weight | 0.956 LB |
EAN or UPC | 725975443736 |