Product details
- 2 Piece Nut for use w/ 7/8" O.D. Tube
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Material | Carbon Steel |
SAE Reference No. | 070111 |
End Types | JIC 37° & NPT |
Fitting Angle | Straight |
End Types 2 | JIC 37°, NPT |
Fitting Description | 2 Piece Nut |
Overall Length | 1.81 in |
Tube O.D. | 7/8 in |
Fitting Type | Nut |
Hex Size | 1 3/8 in |
I.D. | 0.881 in |
End Size | 7/8 JIC(f) |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
No. of Ends | 1 |
Weight | 0.288 LB |
EAN or UPC | 725975443828 |