Product details
- 2 Piece Nut for use w/ 1 1/4" O.D. Tube
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
No. of Ends | 1 |
Fitting Type | Nut |
Fitting Description | 2 Piece Nut |
Overall Length | 2.19 in |
Fitting Angle | Straight |
I.D. | 1.26 in |
End Size | 1 1/4 JIC(f) |
Tube O.D. | 1 1/4 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° & NPT |
SAE Reference No. | 070111 |
Material | Carbon Steel |
End Types 2 | JIC 37°, NPT |
Hex Size | 2 in |
Weight | 0.772 LB |
EAN or UPC | 725975443842 |