Product details
- Cap Fitting Description
- 5/8 in Tube Outer Diameter
- 7/8-14 Thread Size 1
- 0.84 in Length
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
Specifications
Fitting Description | SAE 37° Cap |
Temperature Range [Max] | 400 °F |
Finish | Zinc Clear Trivalent Chromate |
Type | Forged |
Hex Size 1 | 1 in |
Plating | Danfoss Dura-Kote™ Plating |
SAE Reference No. | 070112 |
End Gender 1 | Female |
Thread Size | 7/8-14 |
Tube O.D. | 5/8 in |
No. of Ends | 1 |
Fitting Type | Cap |
Length | 0.840 in |
Overall Length | 0.84 in |
End Size | 5/8 JIC(f) |
Material | Forged Steel |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types | JIC 37° & NPT |
End Types 2 | JIC 37°, NPT |
End Type 1 | UNF |
Hex Size | 1 in |
Fitting Angle | Straight |
Temperature Range [Min] | -65 °F |
Weight | 0.11 LB |
EAN or UPC | 725975005101 |