Product details
- Sleeve Three Piece for use w/ 3/16" O.D. Tube
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Max] | 400 °F |
Fitting Type | Sleeve |
Overall Length | 0.34 in |
No. of Ends | 1 |
Type | Forged |
End Types | JIC 37° & NPT |
Material | Carbon Steel |
SAE Reference No. | 070115 |
Fitting Angle | Straight |
I.D. | 0.193 in |
Tube O.D. | 3/16 in |
Plating | Zinc |
End Size | 3/16 JIC(f) |
Temperature Range [Min] | -65 °F |
Fitting Description | Sleeve Three Piece |
End Types 2 | JIC 37°, NPT |
Weight | 0.005 LB |
EAN or UPC | 725975005170 |