Weatherhead by Danfoss
C5205X16
SUPERSEDED TO EFC_2021-16-16S, MTRL - 115528248
Item #101772211
each
Product details
- Male Connector Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1-11 1/2 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
compliances
- 0
Specifications
D1 | 0.938 in |
End Gender 2 | Male |
Hex Size | 1 3/8 in |
No. of Ends | 2 |
SAE Reference No. | 070102 |
Pipe Size | 1 in |
Type | Forged |
Tube O.D. | 1 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
I.D. | 0.844 in |
Temperature Range [Min] | -65 °F |
Fitting Description | Male Connector |
Male Pipe Size | 1 in |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | JIC 37° |
Temperature Range [Max] | 400 °F |
Fitting Type | Adapter |
End Type 1 | NPTF |
End Types | JIC 37° & NPT |
Fitting Angle | Straight |
Overall Length | 2.25 in |
Hex Size 1 | 1.375 in |
Material | Carbon Steel |
Length | 2.300 in |
Thread Size | 1 5/16-12 |
End Types 2 | JIC 37°, NPT |
End Size | 1 JIC(m), 1 NPT(m) |
Plating | Danfoss Dura-Kote™ Plating |
Weight | 0.469 LB |
EAN or UPC | 725975005668 |