Weatherhead by Danfoss
C5205X16X12
SUPERSEDED TO EFC_2021-12-16S, MTRL - 115528188
Item #101774410
each
Product details
- Male Connector Fitting Description
- 3/4 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 3/4-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Hex Size 1 | 1.375 in |
Fitting Angle | Straight |
I.D. | 0.844 in |
Finish | Zinc Clear Trivalent Chromate |
End Types | JIC 37° & NPT |
Fitting Description | Male Connector |
Fitting Type | Adapter |
End Gender 2 | Male |
No. of Ends | 2 |
Pipe Size | 0.75 in |
Type | Forged |
Male Pipe Size | 3/4 in |
SAE Reference No. | 070102 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Types 2 | JIC 37°, NPT |
D1 | 0.719 in |
Length | 2 1/4 in |
Overall Length | 2.11 in |
Hex Size | 1 3/8 in |
End Type 2 | JIC 37° |
Thread Size | 1 5/16-12 |
End Type 1 | NPTF |
End Gender 1 | Male |
Material | Carbon Steel |
Temperature Range [Max] | 400 °F |
End Size | 3/4 NPT(m), 1 JIC(m) |
Plating | Zinc |
Tube O.D. | 1 in |
Temperature Range [Min] | -65 °F |
Weight | 0.375 LB |
EAN or UPC | 725975005675 |