Weatherhead by Danfoss
C5205X20X16
SUPERSEDED TO EFC_2021-16-20S, MTRL - 115528250
Item #101674741
each
Product details
- Male Connector Fitting Description
- 1 in Male Pipe Size
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1-11 1/2 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Fitting Angle | Straight |
Male Pipe Size | 1 in |
Overall Length | 2.45 in |
End Gender 1 | Male |
Hex Size 1 | 1.687 in |
Plating | Zinc |
Length | 2.420 in |
Hex Size | 1 11/16 in |
End Type 1 | NPTF |
Tube O.D. | 1 1/4 in |
Thread Size | 1 5/8-12 |
End Size | 1 NPT(m), 1 1/4 JIC(m) |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 400 °F |
No. of Ends | 2 |
I.D. | 1.078 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | Male Connector |
SAE Reference No. | 070102 |
Material | Carbon Steel |
End Types | JIC 37° & NPT |
End Gender 2 | Male |
End Type 2 | JIC 37° |
End Types 2 | JIC 37°, NPT |
D1 | 0.938 in |
Pipe Size | 1 in |
Type | Forged |
Fitting Type | Adapter |
Weight | 0.625 LB |
EAN or UPC | 725975005699 |