Weatherhead by Danfoss
C5205X32
SUPERSEDED TO EFC_2021-32-32S, MTRL - 115528304
Item #101771849
each
Product details
- Male Connector Fitting Description
- 2 in Male Pipe Size
- 2 in Tube Outer Diameter
- 2 1/2-12 Thread Size 1
- 2-11 1/2 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Dura-Kote™ standard plating is industry leading, offering up to 1,000 hours of corrosion resistance
compliances
- 0
Specifications
End Types | JIC 37° & NPT |
End Type 2 | JIC 37° |
Overall Length | 3.11 in |
Thread Size | 2 1/2-12 |
Plating | Danfoss Dura-Kote™ Plating |
Male Pipe Size | 2 in |
Fitting Type | Adapter |
No. of Ends | 2 |
Type | Forged |
Tube O.D. | 2 in |
End Gender 1 | Male |
End Types 2 | JIC 37°, NPT |
I.D. | 1.781 in |
End Gender 2 | Male |
End Type 1 | NPTF |
D1 | 1.938 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Size | 2 JIC(m), 2 NPT(m) |
SAE Reference No. | 070102 |
Fitting Description | Male Connector |
Hex Size 1 | 2.625 in |
Fitting Angle | Straight |
Temperature Range [Max] | 400 °F |
Pipe Size | 2 in |
Length | 3.110 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Hex Size | 2 5/8 in |
Temperature Range [Min] | -65 °F |
Weight | 1.718 LB |
EAN or UPC | 725975005729 |